https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mjd8aW1hZ2UvanBlZ3xhRGMwTDJoa1lTOHhNRE0zTXpreE5qY3lNVEU0TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlJFTmZNekF3ZURNd01DNXFjR2N8ZjZjYjVmMDVjNWUzMGQ2NTQ1NjVhMzkwZWEwMGIyZDViOGIyZGI2ZTZlZGViODZlMDVjNjg2MjQxZTEwMzU5MA
OPTIBELT
OPTIBELT
720-8MDC-36
OPTIBELT OPTIBELT
Description
720-8MDC-36 TIMING BELT ; NON-RETURNABLE 8MDC PROFILE POLYURETHANE
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
720-8MDC-36
BDI #
20384030
Details
158.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/720-8MDC-36/p/20384030
Your Price
$ 158.62 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.118
EAN
4014486813654
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MDC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Delta Chain
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
720-8MDC-36
Manufacturer Internal Number
720-8MDC-36
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MDC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

