

MEGADYNE GROUP
MEGADYNE GROUP
725H600
MEGADYNE GROUP MEGADYNE GROUP
Description
725H600 TIMING BELT ; 72.5" PITCH LG 6" WD
Synchronous Belt; 1/2 Inch Pitch; 72-1/2" Pitch Length; 6" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Part #
725H600
BDI #
544738

Details
568.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/725H600/p/544738
Your Price
$ 568.28 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.524
EAN
0746041163099
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
725H600
Long Description
Synchronous Belt; 1/2 Inch Pitch; 72-1/2" Pitch Length; 6" Belt Width; Standard Timing Tooth Profile; H; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
6 Inch | 152.4 Millimeter
Belt Pitch Length
72.5 Inch | 1841.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh