

OPTIBELT
OPTIBELT
740-D5M-9
OPTIBELT OPTIBELT
Description
740-D5M-9 TIMING BELT ; D5M PROFILE CHLOROPRENE NON RETURNABLE
Synchronous Belt; 5MM Pitch; 740MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
740-D5M-9
BDI #
1070498

Details
140.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/740-D5M-9/p/1070498
Your Price
$ 140.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486068030
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Polyamide Fabric | Omega
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
740-D5M-9
Long Description
Synchronous Belt; 5MM Pitch; 740MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Pitch Length
29.134 Inch | 740 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh