CONTINENTAL
CONTINENTAL
752-S8M-25 ; 250S8M752
CONTINENTAL CONTINENTAL
Description
752-S8M-25 ; 250S8M752 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 752MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20370714
BDI #
417804

Details
2145.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/752-S8M-25-;-250S8M752/p/417804
Your Price
$ 2,145.12 / box
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.044
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
GLSPL 250S8M752
Manufacturer Internal Number
20370714
Weight / LBS
0.097
Long Description
Synchronous Belt; 8MM Pitch; 752MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
29.606 Inch | 752 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh