https://www.bdiexpress.com/medias/INDOPTXXXXXX-AT5-DT10-DT5-T10-T5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyN3xpbWFnZS9qcGVnfGFEbGpMMmhrTWk4eE1Ea3hOelE1TmpReU1qUXpNQzlKVGtSUFVGUllXRmhZV0ZoZlFWUTFYMFJVTVRCZlJGUTFYMVF4TUY5VU5WOHpNREI0TXpBd0xtcHdad3w2MDcxMzcwNzJiMjYwMGM1Y2MwZGIyYjVkNjhlMTA4ZDYxMzg0MDU5N2Y2M2U4MDAzYWRlODk0NTQ2NWFmMWJl
https://www.bdiexpress.com/medias/INDOPTXXXXXX-AT5-DT10-DT5-T10-T5-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyN3xpbWFnZS9qcGVnfGFEbGpMMmhrTWk4eE1Ea3hOelE1TmpReU1qUXpNQzlKVGtSUFVGUllXRmhZV0ZoZlFWUTFYMFJVTVRCZlJGUTFYMVF4TUY5VU5WOHpNREI0TXpBd0xtcHdad3w2MDcxMzcwNzJiMjYwMGM1Y2MwZGIyYjVkNjhlMTA4ZDYxMzg0MDU5N2Y2M2U4MDAzYWRlODk0NTQ2NWFmMWJl
OPTIBELT
OPTIBELT
75AT10-980
OPTIBELT OPTIBELT
Description
75AT10/980 ; TIMING BELT, AT10 SECTION, ALPHA POWER
Synchronous Belt; 10MM Pitch; 980MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Part #
75AT10-980
BDI #
21452773
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/75AT10-980/p/21452773
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
75AT10/980
Manufacturer Internal Number
75AT10/980
Long Description
Synchronous Belt; 10MM Pitch; 980MM Pitch Length; 75MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Width
2.953 Inch | 75 Millimeter
Belt Pitch Length
38.583 Inch | 980 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

