

TIMKEN
TIMKEN
770XH3800SL
TIMKEN TIMKEN
Description
770XH3800SL SYNCHRONOUS BELT ; SYNCHRO-COG 101739478
Synchronous Belt; 7/8 Inch Pitch; 77" Pitch Length; 38" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
770XH3800SL
BDI #
235040

Details
5913.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/770XH3800SL/p/235040
Your Price
$ 5,913.61 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
27.6
EAN
0785201254031
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
770XH3800SL
Weight / LBS
60.8
Long Description
Synchronous Belt; 7/8 Inch Pitch; 77" Pitch Length; 38" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
38 Inch | 965.2 Millimeter
Belt Pitch Length
77 Inch | 1955.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh