https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2MXxpbWFnZS9qcGVnfGFEaGxMMmcxWkM4eE1EYzJPVEU1TXpVek16UTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlNUkVKTVh6TXdNSGd6TURBdWFuQm58OTgwZmQ0NjVkMmRjNWQ2NGIyYWJiYjRjOWQ2ZjlmYjU3YjAwMDQ1YzE5OGY2ZjM3ODQ4NTc4YjFlNDM3M2U3YQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-LDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2MXxpbWFnZS9qcGVnfGFEaGxMMmcxWkM4eE1EYzJPVEU1TXpVek16UTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlNUkVKTVh6TXdNSGd6TURBdWFuQm58OTgwZmQ0NjVkMmRjNWQ2NGIyYWJiYjRjOWQ2ZjlmYjU3YjAwMDQ1YzE5OGY2ZjM3ODQ4NTc4YjFlNDM3M2U3YQ
BANDO
BANDO
788DL075G
BANDO BANDO
Description
788DL075G TIMING BELT
Synchronous Belt; 3/8 Inch Pitch; 78.8" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
788DL075G
BDI #
143675
Details
177.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/788DL075G/p/143675
Your Price
$ 177.16 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.133
EAN
0649717094898
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
788DL075G
Weight / LBS
0.4
Long Description
Synchronous Belt; 3/8 Inch Pitch; 78.8" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
78.8 Inch | 2001.52 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

