Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

815-5MX-25 https://www.bdiexpress.com/medias/INDBMFBLTXXX-SYNC-MX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODV8aW1hZ2UvanBlZ3xhR014TDJobFpDOHhNREk1TnpnMU5qSTVORGswTWk5SlRrUkNUVVpDVEZSWVdGaGZVMWxPUTE5TldGOHpNREI0TXpBd0xtcHdad3xjYjZlMGZhOGY5MjAxNjM0ZTZkMDhiYmY4OTAzMDMxNjEzZjMwZjA5Njc3YzMyMGExY2FmZTM4NDY3ZWZkM2I5
22730166 Drive Belts Synchronous Inch and Millimeter 

B & B MANUFACTURING B & B MANUFACTURING

815-5MX-25

Description

815-5MX-25 TIMING BELT ; 5MM PIT 25MM W 163T PU/CBN TENSILE

Synchronous Belt; 5MM Pitch; 815MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

815-5MX-25

BDI #
22730166

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

146.7338 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 146.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.06
EAN
0195057096592
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.14
Long Description
Synchronous Belt; 5MM Pitch; 815MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
32.087 Inch | 815 Millimeter
Belt Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh