https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
TB WOODS
TB WOODS
8MPC-960-36
TB WOODS TB WOODS
Description
8MPC-960-36 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Part #
8MPC-960-36
BDI #
990245
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MPC-960-36/p/990245
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.168
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8MPC96036
Manufacturer Internal Number
8MPC96036
Weight / LBS
0.37
Long Description
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
37.795 Inch | 960 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

