CONTINENTAL
CONTINENTAL
B-1190
CONTINENTAL CONTINENTAL
Description
B-1190 SILENTSYNC BELT ; 14MM P 1190MM P
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Part #
20038898
BDI #
397406
Details
505.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/B-1190/p/397406
Your Price
$ 505.73 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.31
EAN
0037256182563
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-1190
Weight / LBS
0.65
Long Description
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
46.85 Inch | 1190 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


