

TIMKEN
TIMKEN
D4400-8M-215SL
TIMKEN TIMKEN
Description
D4400-8M-215SL DUAL SYNCHRONOUS BELT ; 101745254
Synchronous Belt; 8MM Pitch; 4400MM Pitch Length; 215MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D4400-8M-215SL
BDI #
235072

Details
4806.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D4400-8M-215SL/p/235072
Your Price
$ 4,806.45 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
6.878
EAN
0785201996306
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
D4400-8M-215SL
Weight / LBS
16
Long Description
Synchronous Belt; 8MM Pitch; 4400MM Pitch Length; 215MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
173.228 Inch | 4400 Millimeter
Belt Width
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh