https://www.bdiexpress.com/medias/INDJASBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR1l5TDJnMk1DOHhNRFU0TnpFMU56RTJPREUxT0M5SlRrUktRVk5DUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGRlZjZiMmZiOGUwMWY5NDY2Zjk3ZjlhYzNhY2RkNDBiNGQ0NTM4Njg3NDI4M2JiNzdlNDljZTYyOTVlYWRlNDg
https://www.bdiexpress.com/medias/INDJASBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR1l5TDJnMk1DOHhNRFU0TnpFMU56RTJPREUxT0M5SlRrUktRVk5DUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGRlZjZiMmZiOGUwMWY5NDY2Zjk3ZjlhYzNhY2RkNDBiNGQ0NTM4Njg3NDI4M2JiNzdlNDljZTYyOTVlYWRlNDg
MEGADYNE GROUP
MEGADYNE GROUP
D540H100
MEGADYNE GROUP MEGADYNE GROUP
Description
D540H100 DOUBLE SIDED TIMING BELT ; 54" PITCH LG 1" WD
Synchronous Belt; 1/2 Inch Pitch; 54" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D540H100
BDI #
549118
Details
189.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D540H100/p/549118
Your Price
$ 189.52 / each
$ 190.00 / each BDIExpress
$ 190.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.232
EAN
0746041137441
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D540H100
Long Description
Synchronous Belt; 1/2 Inch Pitch; 54" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
54 Inch | 1371.6 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

