https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136485-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyNTB8aW1hZ2UvanBlZ3xhREl3TDJobU1TOHhNREUwTVRrME9EUTBORGN3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZME9EVmZNekF3V0RNd01DNXFjR2N8NTM0NDI5NWRkODI5ZDgyODgwMmIwMjIyMDk2OWYwZGYyNGMyZjYwMDkzNjUwYjAyODJjZWM2YWJjNTFiODdiNg
MISUMI
MISUMI
TBN155MXL019
MISUMI MISUMI
Description
TBN155MXL019 TIMING BELT
Synchronous Belt; 2032MM Pitch; 4.8MM Belt Width; 314.96MM Circumference Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
TBN155MXL019
BDI #
25136485
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TBN155MXL019/p/25136485
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Synchronous Belt
Product Specification
2.032 Inch Pitch; 2032MM Pitch Length; 4.8MM Belt Width; 314.96MM Circumference Length; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 2032MM Pitch; 4.8MM Belt Width; 314.96MM Circumference Length; Fiberglass Tensile Material; Rubber Outer Material