https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-DSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODN8aW1hZ2UvanBlZ3xhRFkwTDJnd1lpOHhNRFUxTnpRek1EazRPRGd6TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5RVUxSlhSMTh6TURCNE16QXdMbXB3Wnd8NWE0ZjU0NTJlNzYzODI1YjNjYjJmZTk5NDIwNWQ3Y2E4YjQzYmE5N2MxMzY3MmMxMzY2MGM0YzBmNDRjZTBkZg
https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-DSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5ODN8aW1hZ2UvanBlZ3xhRFkwTDJnd1lpOHhNRFUxTnpRek1EazRPRGd6TUM5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5RVUxSlhSMTh6TURCNE16QXdMbXB3Wnd8NWE0ZjU0NTJlNzYzODI1YjNjYjJmZTk5NDIwNWQ3Y2E4YjQzYmE5N2MxMzY3MmMxMzY2MGM0YzBmNDRjZTBkZg
TB WOODS
TB WOODS
TP2100-14M-115
TB WOODS TB WOODS
Description
TP2100-14M-115 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP210014M115
BDI #
984285
Details
4025.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP2100-14M-115/p/984285
Your Price
$ 4,025.24 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.08
EAN
0698672105484
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Twin Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TP210014M115
Weight / LBS
6.8
Long Description
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4.528 Inch | 115 Millimeter
Belt Pitch Length
82.677 Inch | 2100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

