https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PGMDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDZ8aW1hZ2UvanBlZ3xhR0pqTDJnNFppOHhNRFV3TnpFeE1UZ3lOVFF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVIwMUVRa3hmTXpBd2VETXdNQzVxY0djfDVlZjVkZGI0ZjcwZjNkYWFmNWQ1NDNjMTE0MDE1MTg0MDZjZmYzYjVlYTMyMWE3ZDg5YTE5NWIyZWFhMjU2YjQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-PGMDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNDZ8aW1hZ2UvanBlZ3xhR0pqTDJnNFppOHhNRFV3TnpFeE1UZ3lOVFF6T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5UVIwMUVRa3hmTXpBd2VETXdNQzVxY0djfDVlZjVkZGI0ZjcwZjNkYWFmNWQ1NDNjMTE0MDE1MTg0MDZjZmYzYjVlYTMyMWE3ZDg5YTE5NWIyZWFhMjU2YjQ
TB WOODS
TB WOODS
TP4956-14M-170
TB WOODS TB WOODS
Description
TP4956-14M-170 SYNCHRONOUS BELT
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP495614M170
BDI #
997522
Details
12925.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP4956-14M-170/p/997522
Your Price
$ 12,925.47 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
10.781
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Twin Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TP495614M170
Manufacturer Internal Number
TP495614M1
Weight / LBS
23.8
Long Description
Synchronous Belt; 14MM Pitch; 4956MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
195.118 Inch | 4956 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

