https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-GT2-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMDV8aW1hZ2UvanBlZ3xhR014TDJnME15OHhNRFF3T1RRMk1EUTVPRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVVGOUhWREpmUkVKTVh6TXdNSGd6TURBdWFuQm58YzBjNTQ0MGE1MzMzZDg5ZTkyMTBkOThlZDA1ZmMwODgxYzI0M2QwY2M2MDRhMjQ2MDM1NmU2MDBhZWFhZDU5NA
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-GT2-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMyMDV8aW1hZ2UvanBlZ3xhR014TDJnME15OHhNRFF3T1RRMk1EUTVPRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVVGOUhWREpmUkVKTVh6TXdNSGd6TURBdWFuQm58YzBjNTQ0MGE1MzMzZDg5ZTkyMTBkOThlZDA1ZmMwODgxYzI0M2QwY2M2MDRhMjQ2MDM1NmU2MDBhZWFhZDU5NA
GATES
GATES
TP920-8MGT-20
GATES GATES
Description
TP920-8MGT-20 TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 920MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92321001
BDI #
1137123
Details
186.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP920-8MGT-20/p/1137123
Your Price
$ 186.17 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.13
EAN
0072053611465
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP920-8MGT-20
Manufacturer Internal Number
9232-1001
Weight / LBS
0.52
Long Description
Synchronous Belt; 8MM Pitch; 920MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
36.22 Inch | 920 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

