CONTINENTAL
CONTINENTAL
W-1792
CONTINENTAL CONTINENTAL
Description
W-1792 SILENTSYNC BELT ; 8MM P 1792MM PITCH LG
Synchronous Belt; 8MM Pitch; 1792MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Part #
20038817
BDI #
397513
Details
256.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/W-1792/p/397513
Your Price
$ 256.47 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.258
EAN
0037256174599
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
W
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color White | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
W-1792
Weight / LBS
0.52
Long Description
Synchronous Belt; 8MM Pitch; 1792MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
70.551 Inch | 1792 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


