Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11M1000 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTB8aW1hZ2UvanBlZ3xhR0V5TDJnNU5TOHhNRFF3T0RrMk5qRXlOelkwTmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw4MVRWODNUVjh4TVUxZk16QXdlRE13TUM1cWNHY3w0YmU1ZDVkNDI2MjViMGM3NzhkMjg1M2RhNWE3OWE1MzBmYzA0NDY1MTIwZTg4YjkxYjMwM2IwZThjYWMzMWMw
1408055 Drive Belts V-Belts 

GATES GATES

11M1000

Description

11M1000 V-BELT ; 1000MM L POLYURETHENE

V-Belt; 11M Series; 1000MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

89041000

BDI #
1408055

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 61.80 / each BDIExpress
QTY

Inventory

Total: 11

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053224863
Product Group - BDI
M02356
Belt Series
11M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11M1000
Weight / LBS
0.12
Long Description
V-Belt; 11M Series; 1000MM Belt Outside Length; 11MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.433 Inch | 11 Millimeter
Belt Outside Length
39.37 Inch | 1000 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh