

OPTIBELT
OPTIBELT
12.5X1700LA
OPTIBELT OPTIBELT
Description
12.5X1700LA V-BELT ; FB FAN WRAPPED NON RETURNABLE
V-Belt; 12.5X Series; 1700MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
12.5 X 1700
BDI #
1480538

Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/12-5X1700LA/p/1480538
Your Price
$ 11.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.13
EAN
4014486099416
Product Group - BDI
M02356
Belt Series
12.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12.5X1700LA
Weight / LBS
0.13
Long Description
V-Belt; 12.5X Series; 1700MM Belt Outside Length; 12.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
66.929 Inch | 1700 Millimeter
Belt Width
0.492 Inch | 12.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh