https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-12B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNXxpbWFnZS9qcGVnfGFHUmtMMmhoWWk4eE1Ea3hORFF3TURVMk56TXlOaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6RXlRbDh6TURCNE16QXdMbXB3Wnd8OGRlN2Q5MGYzMmIwZmNjNmNjZmFmYTBhMDFmZTAxM2RkMGQyMzYzZGMxMTg2NWY2YWJmOGM4YzYwZmE5Yjk0NQ
https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-12B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNXxpbWFnZS9qcGVnfGFHUmtMMmhoWWk4eE1Ea3hORFF3TURVMk56TXlOaTlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6RXlRbDh6TURCNE16QXdMbXB3Wnd8OGRlN2Q5MGYzMmIwZmNjNmNjZmFmYTBhMDFmZTAxM2RkMGQyMzYzZGMxMTg2NWY2YWJmOGM4YzYwZmE5Yjk0NQ
OPTIBELT
OPTIBELT
12/SPBRP2650
OPTIBELT OPTIBELT
Description
12/SPBRP2650 V-BELT ; NON-RETURNABLE KB RED POWER 3 HP WEDGE
V-Belt; SPB Series; Banded Belt Style; 2672MM Belt Outside Length; 195.6MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
12/SPBRP2650
BDI #
23114830
Details
2542.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/12-SPBRP2650/p/23114830
Your Price
$ 2,542.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486681574
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12/SPBRP2650
Long Description
V-Belt; SPB Series; Banded Belt Style; 2672MM Belt Outside Length; 195.6MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
105.197 Inch | 2672 Millimeter
Belt Width
7.701 Inch | 195.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

