

OPTIBELT
OPTIBELT
12/SPZ1400
OPTIBELT OPTIBELT
Description
12/SPZ1400 BANDED V-BELT ; POR MTO KRAFTBAND
V-Belt; SPZ Series; Banded Belt Style; 1413MM Belt Outside Length; 116.4MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
12/SPZ1400
BDI #
23113524

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/12-SPZ1400/p/23113524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486755299
Product Group - BDI
M02356
Belt Series
SPZ
Belt Style
V-Belt Banded
Number of Bands
12 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
12/SPZ1400
Long Description
V-Belt; SPZ Series; Banded Belt Style; 1413MM Belt Outside Length; 116.4MM Belt Width; 12 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
55.63 Inch | 1413 Millimeter
Belt Width
4.583 Inch | 116.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh