MAUREY
MAUREY
16/8VF2360
MAUREY MAUREY
Description
16/8VF2360 TORQUE TEAM PLUS V-BELT
V-Belt; 8V Series; Banded Belt Style; 236" Belt Outside Length; 16" Belt Width; 16 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
16/8VF2360
BDI #
636079

Details
17570.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/16-8VF2360/p/636079
Your Price
$ 17,570.77 / each
$ 17,571.00 / each BDIExpress
$ 17,571.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0640965094326
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
16 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Torque Team Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
16/8VF2360
Weight / LBS
1
Long Description
V-Belt; 8V Series; Banded Belt Style; 236" Belt Outside Length; 16" Belt Width; 16 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
236 Inch | 5994.4 Millimeter
Belt Width
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh