

DAYTON MANUFACTURING
DAYTON MANUFACTURING
1A108
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
1A108 V-BELT ; B59 62IN L 21/32IN TOP W 1-RIB BLACK
OUTSIDE LENGTH 62 IN TOP WIDTH 21/32 IN THICKNESS 13/32 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION WRAPPED TEMP RANGE -22 DEGREES TO 194 DEGREES F
Part #
1A108
BDI #
26432598

Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/1A108/p/26432598
Your Price
$ 37.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Long Description
OUTSIDE LENGTH 62 IN TOP WIDTH 21/32 IN THICKNESS 13/32 IN MATERIAL FABRIC COVER POLYESTER CORDS RUBBER BODY CONSTRUCTION WRAPPED TEMP RANGE -22 DEGREES TO 194 DEGREES F