CONTINENTAL
CONTINENTAL
2/5VX800-A
CONTINENTAL CONTINENTAL
Description
2/5VX800-A V-BELT ; CONTI VX TORQUE TEAM ADV
V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040818
BDI #
398922

Details
234.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-5VX800-A/p/398922
Your Price
$ 234.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.902
EAN
0037256040788
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/5VX800
Weight / LBS
2.17
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
80 Inch | 2032 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh