

MITSUBOSHI BELT MBL
MITSUBOSHI BELT MBL
20RC330
MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL
Description
20RC330 TIMING BELT ; URETHANE T2.5 PROFILE NON RETURNABLE
V-Belt; Banded; 33" Outside Length; 17-1/2" Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material; C Series
Part #
20RC330
BDI #
27455769

Details
3749.9931
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/20RC330/p/27455769
Your Price
$ 3,749.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
61.88
Product Group - BDI
M02316
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Product Detail
V-Belt
Product Specification
Banded; 33" Outside Length; 17-1/2" Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material; C Series
Long Description
V-Belt; Banded; 33" Outside Length; 17-1/2" Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material; C Series