Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 28611
20903598 Drive Belts V-Belts 

GATES GATES

28611

Description

28611 ; POR 5/8" X 3/4" PLASTIC HOSE REDUCER

V-Belt; 88.3" Effective Length; 88.87" Outside Circumference; Number of Ribs 6

Part #

28611

BDI #
20903598

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
0072053109900
Product Group - BDI
F02172
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Product Detail
V-Belt
Product Specification
88.3" Effective Length; 88.87" Outside Circumference; Number of Ribs 6
Long Description
V-Belt; 88.3" Effective Length; 88.87" Outside Circumference; Number of Ribs 6