TB WOODS
TB WOODS
2RBP40
TB WOODS TB WOODS
Description
2RBP40 V-BELT
V-Belt; B Series; Banded Belt Style; 43" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
2RBP40
BDI #
988057
Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2RBP40/p/988057
Your Price
$ 74.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.498
EAN
0698672452274
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2RBP40
Weight / LBS
1.1
Long Description
V-Belt; B Series; Banded Belt Style; 43" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
43 Inch | 1092.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


