TB WOODS
TB WOODS
2RCP90
TB WOODS TB WOODS
Description
2RCP90 V-BELT
V-Belt; C Series; Banded Belt Style; 94" Belt Outside Length; 1-3/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
2RCP90
BDI #
981537
Details
262.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2RCP90/p/981537
Your Price
$ 262.65 / each
$ 263.00 / each BDIExpress
$ 263.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.857
EAN
0698672460217
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2RCP90
Weight / LBS
4.1
Long Description
V-Belt; C Series; Banded Belt Style; 94" Belt Outside Length; 1-3/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
94 Inch | 2387.6 Millimeter
Belt Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


