

TIMKEN
TIMKEN
2RHB193
TIMKEN TIMKEN
Description
2RHB193 ; SUPER AG DRIVE BANDED V-BELT
V-Belt; B Series; Banded Belt Style; 194.1" Belt Outside Length; 1-5/16" Belt Width; 2 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
2RHB193
BDI #
23756134

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2RHB193/p/23756134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0033259514196
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super AG Drive | Heavy Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; B Series; Banded Belt Style; 194.1" Belt Outside Length; 1-5/16" Belt Width; 2 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.313 Inch | 33.35 Millimeter
Belt Outside Length
194.1 Inch | 4930.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh