https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoaE15OHhNRFF3T0RrMU1EWXlPRE00TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZNMEpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfGE0MWM2ZTJkMDA2ZTEwY2QwMjU5M2Q5MDdhZWRjN2U2NmI3YmIxOTNjN2RhY2IyZmRiZmI0OTdkY2RkNDAxZWI
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3BND-3-5-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNjB8aW1hZ2UvanBlZ3xhR1E1TDJoaE15OHhNRFF3T0RrMU1EWXlPRE00TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZNMEpPUkY4elh6VmZPRlpmTXpBd2VETXdNQzVxY0djfGE0MWM2ZTJkMDA2ZTEwY2QwMjU5M2Q5MDdhZWRjN2U2NmI3YmIxOTNjN2RhY2IyZmRiZmI0OTdkY2RkNDAxZWI
GATES
GATES
3/8V2240
GATES GATES
Description
3/8V2240 V-BELT ; 3STRAND 8V 224" L
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93873224
BDI #
1103296
Details
1831.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-8V2240/p/1103296
Your Price
$ 1,831.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
12.72
EAN
0072053264111
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/8V2240
Manufacturer Internal Number
9387-3224
Weight / LBS
28.05
Long Description
V-Belt; 8V Series; Banded Belt Style; 224" Belt Outside Length; 3" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
224 Inch | 5689.6 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

