https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTV8aW1hZ2UvanBlZ3xhR1prTDJnNU5TOHhNRFU0TnpJd01ERTFPVGMzTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4ek1EQjRNekF3TG1wd1p3fGQ2NzViNWE0YTg1ZmUyOTJlNjk4ZjY2Mzk4ODE1MzEwYmQwN2MwZTRhMTIzM2ExZGJjOWE2NDJjNTFmMDRjOWQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyOTV8aW1hZ2UvanBlZ3xhR1prTDJnNU5TOHhNRFU0TnpJd01ERTFPVGMzTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlFWOUNYME5mUkY4ek1EQjRNekF3TG1wd1p3fGQ2NzViNWE0YTg1ZmUyOTJlNjk4ZjY2Mzk4ODE1MzEwYmQwN2MwZTRhMTIzM2ExZGJjOWE2NDJjNTFmMDRjOWQ
GATES
GATES
3/B97 HI-POWER II PWRBND
GATES GATES
Description
3/B97 HI-POWER II PWRBND V-BELT ; B SECTION 1-31/32IN WD 13/32IN HT
V-Belt; B Series; Banded Belt Style; 100" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
3/B97 HI-POWER II PWRBND
BDI #
22321898
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-B97-HI-POWER-II-PWRBND/p/22321898
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power II
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
3.24
Long Description
V-Belt; B Series; Banded Belt Style; 100" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
100 Inch | 2540 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

