

TIMKEN
TIMKEN
3RHB191
TIMKEN TIMKEN
Description
3RHB191 ; SUPER AG DRIVE BANDED V-BELT
V-Belt; B Series; Banded Belt Style; 192.1" Belt Outside Length; 1-31/32" Belt Width; 3 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
3RHB191
BDI #
23756130

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3RHB191/p/23756130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0033259513830
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super AG Drive | Heavy Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; B Series; Banded Belt Style; 192.1" Belt Outside Length; 1-31/32" Belt Width; 3 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Outside Length
192.1 Inch | 4879.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh