Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3V335 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2N3xpbWFnZS9qcGVnfGFEWTNMMmhtTlM4eE1EUXdPRGswTmpjeU9EazVNQzlKVGtSSFFWUkNURlJZV0ZoZlZsOVRVRkpmU0VOZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w1Yzc0ZTRkYzE1ZDllNzc3MTU0OTMyOTBlYjUxZWI2MWE4NzlkOWUyNmY0NzkyMTJmOTg2NDBiMzAyYWM0OTIy
1105660 Drive Belts V-Belts 

GATES GATES

3V335

Description

3V335 V-BELT ; 3V 33-1/2" OL

V-Belt; 3V Series; 33-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

93320335

BDI #
1105660

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each
$ 24.00 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.07
EAN
0072053267426
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3V335
Manufacturer Internal Number
9332-0335
Weight / LBS
0.16
Long Description
V-Belt; 3V Series; 33-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.375 Inch | 9.525 Millimeter
Belt Outside Length
33.5 Inch | 850.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh