

GATES
GATES
4/7M925JB
GATES GATES
Description
4/7M925JB V-BELT ; NON-RETURNABLE 4STRAND 7M SEC 925MM
V-Belt; 7M Series; Banded Belt Style; 925MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89134925
BDI #
1106086

Details
235.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-7M925JB/p/1106086
Your Price
$ 235.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.13
EAN
0072053716290
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
47M925JB
Manufacturer Internal Number
8913-4925
Weight / LBS
0.28
Long Description
V-Belt; 7M Series; Banded Belt Style; 925MM Belt Outside Length; 28MM Belt Width; 4 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
1.102 Inch | 28 Millimeter
Belt Outside Length
36.417 Inch | 925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh