

GATES
GATES
4/8V2120
GATES GATES
Description
4/8V2120 V-BELT ; 8V 212" OL
V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93874212
BDI #
1106102

Details
2206.8986
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-8V2120/p/1106102
Your Price
$ 2,206.90 / each
$ 2,206.90 / each BDIExpress
$ 2,206.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
16.17
EAN
0072053279153
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/8V2120
Manufacturer Internal Number
9387-4212
Weight / LBS
35.25
Long Description
V-Belt; 8V Series; Banded Belt Style; 212" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
212 Inch | 5384.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh