https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-4BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjB8aW1hZ2UvanBlZ3xhRFEwTDJnek1DOHhNRFF3T0RrME5EVXpNelV6TkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4MFFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDY5ZmUxNGMwMDhlYmQyNTFmMjgxYWQwNTk2ZTlhZTUxMzdjNjY3NTc3YzAwNzA1ZWQyMmYwZTk0YmM1MTdkNQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-4BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjB8aW1hZ2UvanBlZ3xhRFEwTDJnek1DOHhNRFF3T0RrME5EVXpNelV6TkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4MFFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDY5ZmUxNGMwMDhlYmQyNTFmMjgxYWQwNTk2ZTlhZTUxMzdjNjY3NTc3YzAwNzA1ZWQyMmYwZTk0YmM1MTdkNQ
GATES
GATES
4/B105
GATES GATES
Description
4/B105 V-BELT ; POWERBAND 108.75IN OC
V-Belt; B Series; Banded Belt Style; 108" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90934105
BDI #
1106198
Details
244.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4-B105/p/1106198
Your Price
$ 244.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.04
EAN
0072053275063
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/B105 ; 4/17X2667Li
Manufacturer Internal Number
9093-4105
Weight / LBS
7.29
Long Description
V-Belt; B Series; Banded Belt Style; 108" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
2.5 Inch | 63.5 Millimeter
Belt Outside Length
108 Inch | 2743.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

