https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
GATES
GATES
4L180
GATES GATES
Description
4L180 V-BELT ; 4L 18" OL 1/2" W
V-Belt; 4L Series; 18" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
84002180
BDI #
1107927
Details
9.56
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/4L180/p/1107927
Your Price
$ 9.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.045
EAN
0072053002416
Product Group - BDI
M02356
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4L180 2180
Manufacturer Internal Number
8400-2180
Weight / LBS
0.1
Long Description
V-Belt; 4L Series; 18" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

