https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-5BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTB8aW1hZ2UvanBlZ3xhR0ZsTDJnNU5pOHhNRFF3T0RrMU16VTNOelV3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4MVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8NjdhYjMwMDViMTljZDg2NDU5NGZjMjZjYTgzNDg5YzMyNjFmNTcwNzgzZjJlZTU5Mjc4YWE5YjQ2MWM1M2Y0MQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-5BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMTB8aW1hZ2UvanBlZ3xhR0ZsTDJnNU5pOHhNRFF3T0RrMU16VTNOelV3TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4MVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8NjdhYjMwMDViMTljZDg2NDU5NGZjMjZjYTgzNDg5YzMyNjFmNTcwNzgzZjJlZTU5Mjc4YWE5YjQ2MWM1M2Y0MQ
GATES
GATES
5/B148
GATES GATES
Description
5/B148 V-BELT ; POWERBAND 151.75IN OC
V-Belt; B Series; Banded Belt Style; 151" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90935148
BDI #
1109155
Details
415.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-B148/p/1109155
Your Price
$ 415.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.31
EAN
0072053285178
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/B148 ; 5/17X3750Li
Manufacturer Internal Number
9093-5148
Weight / LBS
11.8
Long Description
V-Belt; B Series; Banded Belt Style; 151" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
151 Inch | 3835.4 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

