CONTINENTAL
CONTINENTAL
5/CX105-A ; 5/X22X2667Li
CONTINENTAL CONTINENTAL
Description
5/CX105-A ; 5/X22X2667LI RIBBED V-BELT ; CONTI VX TORQUE TEAM ADV
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040379
BDI #
398500

Details
580.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-CX105-A-;-5-X22X2667Li/p/398500
Your Price
$ 580.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.594
EAN
0037256051661
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5/CX105
Weight / LBS
11.73
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 109"-2755MM Belt Outside Length; 4-3/8"-110MM Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
4.375 Inch | 110 Millimeter
Belt Outside Length
109 Inch | 2755 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh