https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TF-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTl8aW1hZ2UvanBlZ3xhR1l5TDJoa015OHhNRFF3T1RRMU9UUTRNalkxTkM5SlRrUkhRVlJDVEZSWVdGaGZWbDlVUmw4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDM5ZjM3ZjVlYjhhZTIyMWRlODAxODEzMzJiZGYxMDhjNDhmZDVhOWY2YmE5NGUyYzcxZjhmMjZlZGRkNWEyZDg
GATES
GATES
5L680
GATES GATES
Description
5L680 V-BELT ; 5L 68" OL 21/32" W
V-Belt; 5L Series; 68" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
84003680
BDI #
1408646
Details
28.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5L680/p/1408646
Your Price
$ 28.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.263
EAN
0072053007503
Product Group - BDI
M02356
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5L680 3680
Manufacturer Internal Number
8400-3680
Weight / LBS
0.63
Long Description
V-Belt; 5L Series; 68" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
68 Inch | 1727.2 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

