https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-XP-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTh8aW1hZ2UvanBlZ3xhRFV3TDJneU9DOHhNRFF3T0RrMU5qWTVNRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZXRkJmTTE4MVh6aFdXRjh6TURCNE16QXdMbXB3Wnd8OTM3ZTQ5MDkyYzJlYTFmZjQ2OTEwZjA0ZGViZWIyNTE4OTY0ODVkNDE2ZWE4MThhOGIyMDNiNmFlMDdlM2Q0MQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-SPR-HC-XP-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNTh8aW1hZ2UvanBlZ3xhRFV3TDJneU9DOHhNRFF3T0RrMU5qWTVNRFEyTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlUVUZKZlNFTmZXRkJmTTE4MVh6aFdXRjh6TURCNE16QXdMbXB3Wnd8OTM3ZTQ5MDkyYzJlYTFmZjQ2OTEwZjA0ZGViZWIyNTE4OTY0ODVkNDE2ZWE4MThhOGIyMDNiNmFlMDdlM2Q0MQ
GATES
GATES
5VXP900
GATES GATES
Description
5VXP900 V-BELT ; NON-RETURNABLE
V-Belt; 5VX Series; Cogged Belt Style; 90" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
96880900
BDI #
22281923
Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VXP900/p/22281923
Your Price
$ 202.91 / each
$ 203.00 / each BDIExpress
$ 203.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.39
EAN
0770075637318
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5VXP900
Manufacturer Internal Number
9688-0900
Weight / LBS
0.87
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 90" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
90 Inch | 2286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

