https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-5X-8X-10X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDh8aW1hZ2UvanBlZ3xhRGs0TDJnM01DOHhNRFU0TnpFM016Z3hORE13TWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE4MVdGODRXRjh4TUZoZk16QXdlRE13TUM1cWNHY3xiYTlkNjY4ODEyZDBhMTllNjIwYTc3YzJiYzFjOTlkNDA4OTViOTU3OTBiZGE4M2M1ODRiMWIzMDIwY2Y5ZGIw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-5X-8X-10X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDh8aW1hZ2UvanBlZ3xhRGs0TDJnM01DOHhNRFU0TnpFM016Z3hORE13TWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE4MVdGODRXRjh4TUZoZk16QXdlRE13TUM1cWNHY3xiYTlkNjY4ODEyZDBhMTllNjIwYTc3YzJiYzFjOTlkNDA4OTViOTU3OTBiZGE4M2M1ODRiMWIzMDIwY2Y5ZGIw
OPTIBELT
OPTIBELT
5X280
OPTIBELT OPTIBELT
Description
5X280 V-BELT ; RAW EDGE COGGED
V-Belt; 5X Series; 299MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Part #
5X280
BDI #
1406892
Details
9.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5X280/p/1406892
Your Price
$ 9.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
4014486009330
Product Group - BDI
M02356
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5X280
Weight / LBS
0.01
Long Description
V-Belt; 5X Series; 299MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Belt Outside Length
11.772 Inch | 299 Millimeter
Belt Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

