Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5X375 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-5X-8X-10X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDh8aW1hZ2UvanBlZ3xhRGs0TDJnM01DOHhNRFU0TnpFM016Z3hORE13TWk5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE4MVdGODRXRjh4TUZoZk16QXdlRE13TUM1cWNHY3xiYTlkNjY4ODEyZDBhMTllNjIwYTc3YzJiYzFjOTlkNDA4OTViOTU3OTBiZGE4M2M1ODRiMWIzMDIwY2Y5ZGIw
1406897 Drive Belts V-Belts 

OPTIBELT OPTIBELT

5X375

Description

5X375 V-BELT ; RAW EDGE COGGED

V-Belt; 5X Series; 394MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material

Part #

5X375

BDI #
1406897

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.91 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
EAN
4014486009385
Product Group - BDI
M02356
Belt Series
5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
5X375
Weight / LBS
0.02
Long Description
V-Belt; 5X Series; 394MM Belt Outside Length; 5MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.197 Inch | 5 Millimeter
Belt Outside Length
15.512 Inch | 394 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh