

GATES
GATES
6238ESC
GATES GATES
Description
GATES 6238ESC
V-Belt; AVX10 Series; Cogged Belt Style; 1450MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
6238ESC
BDI #
1482878

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6238ESC/p/1482878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.448
Product Group - BDI
M02354
Belt Series
AVX10
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; AVX10 Series; Cogged Belt Style; 1450MM Belt Outside Length; 10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.394 Inch | 10 Millimeter
Belt Outside Length
57.087 Inch | 1450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh