

OPTIBELT
OPTIBELT
6X500
OPTIBELT OPTIBELT
Description
6X500 V-BELT ; RAW EDGE COGGED
V-Belt; 6X Series; 525MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material
Part #
6X500
BDI #
1406935

Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6X500/p/1406935
Your Price
$ 10.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.009
EAN
4014486009637
Product Group - BDI
M02356
Belt Series
6X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
6X500
Weight / LBS
0.03
Long Description
V-Belt; 6X Series; 525MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material
Belt Outside Length
20.669 Inch | 525 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh