Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7R5V3260 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-REP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MzF8aW1hZ2UvanBlZ3xhR0UxTDJobVpTOHhNRFF4TkRBMk9UWXhNalUzTkM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZlVrVlFYek13TUhnek1EQXVhbkJufGI2ZjkyYzFkODk5YWY1Zjc3NDYwZjgxMzg4MGNkMmQ1Y2EzYjljOWIzZDBiZjk2MWZkMzI4OTMwMDlhOGM4M2U
27455767 Drive Belts V-Belts 

MITSUBOSHI BELT MBL MITSUBOSHI BELT MBL

7R5V3260

Description

7R5V3260 TIMING BELT ; URETHANE T2.5 PROFILE NON RETURNABLE

V-Belt; Banded; 326" Outside Length; 4-3/8" Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material; 5V Series

Part #

7R5V3260

BDI #
27455767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1900.8032 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,900.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MITSUBOSHI BELTING LTD GROUP WWW.MITSUBOSHI.CO.JP
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
14.719
Product Group - BDI
M02316
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://mblusa.com
Product Detail
V-Belt
Product Specification
Banded; 326" Outside Length; 4-3/8" Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material; 5V Series
Long Description
V-Belt; Banded; 326" Outside Length; 4-3/8" Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material; 5V Series