

OPTIBELT
OPTIBELT
8/SPC12500
OPTIBELT OPTIBELT
Description
8/SPC12500 V-BELT ; POR KB WITH WEDGE NON RETURNABLE
V-Belt; SPC Series; Banded Belt Style; 12530MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
8/SPC12500
BDI #
23114036

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-SPC12500/p/23114036
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486649307
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/SPC12500
Long Description
V-Belt; SPC Series; Banded Belt Style; 12530MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
6.929 Inch | 176 Millimeter
Belt Outside Length
493.307 Inch | 12530 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh