Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8/SPCRP5000 https://www.bdiexpress.com/medias/INDOPTXXXXXX-SPABCZ-RP-8B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNXxpbWFnZS9qcGVnfGFEVmlMMmhqTnk4eE1Ea3hORE01T1RjNE1EZzVOQzlKVGtSUFVGUllXRmhZV0ZoZlUxQkJRa05hWDFKUVh6aENYek13TUhnek1EQXVhbkJufDg5YWE3YzkwNGEwYjQxZmE5MzJmZmYxNWQ1ZjZiNDc3YjAzZjUwYTlkMmRjZWYyMWQyMGNmMjlhOWJlNzk0OGM
23114932 Drive Belts V-Belts 

OPTIBELT OPTIBELT

8/SPCRP5000

Description

8/SPCRP5000 V-BELT ; NON-RETURNABLE KB RED POWER 3 HP WEDGE

V-Belt; SPC Series; Banded Belt Style; 5030MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

8/SPCRP5000

BDI #
23114932

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4910.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,910.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
4014486649000
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Red Power | High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8/SPCRP5000
Long Description
V-Belt; SPC Series; Banded Belt Style; 5030MM Belt Outside Length; 176MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
198.031 Inch | 5030 Millimeter
Belt Width
6.929 Inch | 176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh