

OPTIBELT
OPTIBELT
8X475
OPTIBELT OPTIBELT
Description
8X475 V-BELT ; RAW EDGE COGGED
V-Belt; 8X Series; 506MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Part #
8X475
BDI #
1406967

Details
8.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8X475/p/1406967
Your Price
$ 8.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.018
EAN
4014486010046
Product Group - BDI
M02356
Belt Series
8X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8X475
Weight / LBS
0.04
Long Description
V-Belt; 8X Series; 506MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Outside Length
19.921 Inch | 506 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh