Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AVX13X1025LA https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-AVX-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4OHxpbWFnZS9qcGVnfGFETXhMMmhsTnk4eE1ETTNNelF5TXpVNU5UVTFNQzlKVGtSWVdGaENURlJZV0ZoZlZsOURSMTlCVmxoZk16QXdlRE13TUM1cWNHY3wzN2E2OWE1ZjU3YjM0NDIwMmJmYThkZmMyYzhmOWEyMzBhMTNkMjg1MzgyNTFmOTU1MDlhOWM5OWEwYzFiYzZl
1472065 Drive Belts V-Belts 

OPTIBELT OPTIBELT

AVX13X1025LA

Description

AVX13X1025LA V-BELT ; RAW EDGE COGGED

V-Belt; AVX13 Series; Cogged Belt Style; 1025MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX 13 X 1025

BDI #
1472065

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10.773800000000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 10.77 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.101
EAN
4014486110197
Product Group - BDI
M02356
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX13X1025LA
Weight / LBS
0.101
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 1025MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
40.354 Inch | 1025 Millimeter
Belt Width
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh